- 3.251" ID
- 2.875" OD
- .030" Thickness
- Circular Shim
| Thickness | 0.03 in |
| Inside Dia. | 3.251 in |
| O.D. Tolerance Minus | 0.025 in |
| Outside Dia. | 2.875 in |
| Material | Carbon Steel |
| O.D. Tolerance Plus | 0 in |
| Weight | 0.013 LB |
| Thickness | 0.03 in |
| Inside Dia. | 3.251 in |
| O.D. Tolerance Minus | 0.025 in |
| Outside Dia. | 2.875 in |
| Material | Carbon Steel |
| O.D. Tolerance Plus | 0 in |
| Weight | 0.013 LB |