- 1.375" Housing Diameter
- 0.025" Thick
- 1.433" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Groove Depth | 0.022 in |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Series | VH |
| Thickness | 0.025 in |
| Package Type | Loose |
| Housing Diameter | 1.375 in |
| Plating | N/A |
| Weight | 0.002 LB |

