- 1.875" Housing Diameter
- 0.031" Thick
- 1.953" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Rings
| Series | VH |
| Inch/Metric | Inch |
| Thickness | 0.031 in |
| Duty | Light-Duty |
| Material | Stainless Steel |
| Housing Diameter | 1 7/8 in |
| Type | Retaining Ring |
| Plating | N/A |
| Groove Depth | 0.029 in |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Weight | 0.005 LB |

