- 2.125" Housing Diameter
- 0.031" Thick
- 2.226" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Housing Diameter | 2.125 in |
| Plating | N/A |
| Package Type | Loose |
| Type | Retaining Ring |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.038 in |
| Thickness | 0.031 in |
| Material | Carbon Spring Steel |
| Series | VH |
| Weight | 0.007 LB |

