- 2.625" Housing Diameter
- .031" Thick
- 2.731" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Plating | N/A |
| Thickness | 0.031 in |
| Package Type | Stacked |
| Thrust Load Groove | 7050 lbf |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Housing Diameter | 2 5/8 in |
| Groove Depth | 0.038 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.009 LB |

