- 3.937" Shaft Diameter
- 0.039" Thickness
- 4.071" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Duty | Light-Duty |
| Housing Diameter | 3.937 in |
| Package Type | Stacked |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Series | VH |
| Material | Stainless Steel |
| Groove Depth | 0.046 in |
| Type | Retaining Ring |
| Plating | N/A |
| Thrust Load Groove | 12800 lbf |
| Thickness | 0.039 in |
| Weight | 0.022 LB |

