- 4.125" Housing Diameter
- 0.046" Thick
- 4.279" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Housing Diameter | 4.125 in |
| Groove Depth | 0.055 in |
| Series | VH |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Package Type | Loose |
| Duty | Light-Duty |
| Plating | N/A |
| Thickness | 0.046 in |
| Weight | 0.033 LB |

