- 5.75" Housing Diameter
- 0.061" Thick
- 5.953" Free Diameter
- Carbon Steel
- Light Duty Internal Retaining Rings
| Groove Depth | 0.072 in |
| Type | Retaining Ring |
| Housing Diameter | 5 3/4 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Thickness | 0.061 in |
| Series | VH |
| Package Type | Loose |
| Duty | Light-Duty |
| Weight | 0.062 LB |

