- 6.750" Shaft Diameter
- 0.061" Thickness
- 6.988" Free Diameter
- 302 Stainless Steel
- Light Duty Internal Retaining Ring
| Series | VH |
| Type | Retaining Ring |
| Package Type | Stacked |
| Housing Diameter | 6 3/4 in |
| Plating | N/A |
| Material | Stainless Steel |
| Thickness | 0.061 in |
| Groove Depth | 0.085 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 40560 lbf |
| Duty | Light-Duty |
| Material Specification | 302 Stainless Steel |
| Weight | 0.089 LB |

