- 1" Shaft Diameter
- 0.021" Thick
- 0.949" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Groove Width [Max] | 0.026 in |
| Material | Carbon Spring Steel |
| Shaft Dia. | 1 in |
| Series | Light Duty |
| Plating | N/A |
| Inch/Metric | Inch |
| Section Height | 0.065 in |
| Package Type | Loose |
| Duty | Light-Duty |
| Groove Depth | 0.021 in |
| Thickness | 0.021 in |
| Type | Retaining Ring |
| Weight | 0.001 LB |

