- 1.625" Shaft Diameter
- 0.031" Thick
- 1.55" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Groove Depth | 0.029 in |
| Thickness | 0.031 in |
| Type | Retaining Ring |
| Plating | N/A |
| Inch/Metric | Inch |
| Section Height | 0.118 in |
| Series | Light Duty |
| Package Type | Loose |
| Shaft Dia. | 1.625 in |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Groove Width [Max] | 0.039 in |
| Weight | 0.004 LB |

