- 6.500" Shaft Diameter
- .061" Thick
- 6.275" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Thickness | 0.061 in |
| Series | VS |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Package Type | Tube |
| Shaft Dia. | 6.5 in |
| Groove Depth | 0.081 in |
| Thrust Load Groove | 37220 lbf |
| Weight | 0.091 LB |

