- 1.093" Housing Diameter
- 0.037" Thick
- 1.147" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Series | WH |
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Plating | N/A |
| Thickness | 0.037 in |
| Duty | Medium-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.021 in |
| Housing Diameter | 1.09 in |
| Type | Retaining Ring |
| Weight | 0.002 LB |

