- 11" Housing Diameter
- 0.086" Thick
- 11.347" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Thickness | 0.086 in |
| Groove Depth | 0.131 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Housing Diameter | 11 in |
| Series | WH |
| Inch/Metric | Inch |
| Weight | 0.295 LB |

