- 1.375" Housing Diameter
- 0.43" Thick
- 1.442" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Series | WH |
| Thickness | 0.43 in |
| Groove Depth | 0.026 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Housing Diameter | 1 3/8 in |
| Plating | N/A |
| Weight | 0.004 LB |

