- 1.75" Housing Diameter
- 0.049" Thick
- 1.834" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Package Type | Loose |
| Housing Diameter | 1 3/4 in |
| Type | Retaining Ring |
| Groove Depth | 0.031 in |
| Series | WH |
| Plating | N/A |
| Thickness | 0.049 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Duty | Medium-Duty |
| Weight | 0.008 LB |

