- 2.047" Housing Diameter
- 0.049" Thick
- 2.138" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Package Type | Loose |
| Thickness | 0.049 in |
| Series | WH |
| Groove Depth | 0.035 in |
| Duty | Medium-Duty |
| Material | Carbon Spring Steel |
| Housing Diameter | 2.05 in |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.011 LB |

