- 4.527" Housing Diameter
- 0.061" Thick
- 4.701" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Package Type | Loose |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Series | WH |
| Housing Diameter | 4.53 in |
| Plating | N/A |
| Thickness | 0.061 in |
| Groove Depth | 0.068 in |
| Weight | 0.053 LB |

