- 4.75" Housing Diameter
- 0.072" Thick
- 4.93" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Plating | N/A |
| Package Type | Loose |
| Thickness | 0.072 in |
| Groove Depth | 0.07 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Series | WH |
| Housing Diameter | 4.75 in |
| Material | Carbon Spring Steel |
| Weight | 0.069 LB |

