- 5" Housing Diameter
- 0.072" Thick
- 5.185" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Rings
| Duty | Medium-Duty |
| Series | WH |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Groove Depth | 0.072 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 5 in |
| Thickness | 0.072 in |
| Type | Retaining Ring |
| Weight | 0.073 LB |

