- 5.5" Housing Diameter
- 0.072" Thick
- 5.693" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Housing Diameter | 5 1/2 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Duty | Medium-Duty |
| Type | Retaining Ring |
| Package Type | Loose |
| Groove Depth | 0.074 in |
| Thickness | 0.072 in |
| Series | WH |
| Weight | 0.081 LB |

