- 6.000" Housing Diameter
- .072" Thick
- 6.202" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Ring
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.077 in |
| Plating | N/A |
| Type | Retaining Ring |
| Series | WH |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thrust Load Groove | 32660 lbf |
| Package Type | Stacked |
| Thickness | 0.072 in |
| Housing Diameter | 6 in |
| Weight | 0.088 LB |

