- 9.448" Housing Diameter
- .086" Thick
- 9.755" Free Diameter
- Carbon Steel
- Medium Duty Internal Retaining Ring
| Thrust Load Groove | 77470 lbf |
| Housing Diameter | 9.45 in |
| Thickness | 0.086 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Series | WH |
| Groove Depth | 0.111 in |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.25 LB |

