- 12.25" Housing Diameter
- 0.187" Thick
- 12.891" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Series | WHM |
| Type | Retaining Ring |
| Housing Diameter | 12 1/4 in |
| Thickness | 0.187 in |
| Package Type | Loose |
| Groove Depth | 0.276 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 1.08 LB |

