- 1.562" Housing Diameter
- .062" Thick
- 1.675" Free Diameter
- Carbon Steel
- Heavy Duty Retaining Ring
| Housing Diameter | 1.56 in |
| Material | Carbon Spring Steel |
| Groove Depth | 0.048 in |
| Thrust Load Groove | 5300 lbf |
| Plating | N/A |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Series | WHM |
| Package Type | Stacked |
| Thickness | 0.062 in |
| Weight | 0.009 LB |

