- 1.625" Housing Diameter
- 0.062" Thick
- 1.742" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Series | WHM |
| Thickness | 0.062 in |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Groove Depth | 0.05 in |
| Housing Diameter | 1 5/8 in |
| Package Type | Loose |
| Type | Retaining Ring |
| Weight | 0.01 LB |

