- 3" Housing Diameter
- 0.093" Thick
- 3.204" Free Diameter
- 302 Stainless Steel
- Heavy Duty Internal Retaining Rings
| Series | WHM |
| Package Type | Loose |
| Housing Diameter | 3 in |
| Material | Stainless Steel |
| Groove Depth | 0.091 in |
| Plating | N/A |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.093 in |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Weight | 0.049 LB |

