- 3.5" Housing Diameter
- 0.111" Thick
- 3.736" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Duty | Heavy-Duty |
| Series | WHM |
| Thickness | 0.111 in |
| Housing Diameter | 3 1/2 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.105 in |
| Weight | 0.085 LB |

