- 3.938" Housing Diameter
- 0.111" Thick
- 4.203" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Housing Diameter | 3.94 in |
| Thickness | 0.111 in |
| Package Type | Loose |
| Groove Depth | 0.118 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Series | WHM |
| Plating | N/A |
| Inch/Metric | Inch |
| Duty | Heavy-Duty |
| Weight | 0.103 LB |

