- 0.938" Housing Diameter
- 0.042" Thick
- 1.013" Free Diameter
- Carbon Steel
- Heavy Duty Internal Retaining Rings
| Groove Depth | 0.031 in |
| Type | Retaining Ring |
| Plating | N/A |
| Housing Diameter | 0.94 in |
| Package Type | Loose |
| Duty | Heavy-Duty |
| Series | WHM |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Thickness | 0.042 in |
| Weight | 0.003 LB |

