- 1.625" Housing Diameter
- 0.062" Thick
- 1.727" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Series | WHT |
| Housing Diameter | 1.625 in |
| Plating | N/A |
| Thickness | 0.062 in |
| Groove Depth | 0.045 in |
| Duty | Medium Heavy-Duty |
| Material | Carbon Spring Steel |
| Inch/Metric | Inch |
| Package Type | Loose |
| Type | Retaining Ring |
| Weight | 0.009 LB |

