- 1.85" Housing Diameter
- 0.062" Thick
- 1.963" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Package Type | Loose |
| Inch/Metric | Inch |
| Thickness | 0.062 in |
| Series | WHT |
| Duty | Medium Heavy-Duty |
| Groove Depth | 0.05 in |
| Type | Retaining Ring |
| Plating | N/A |
| Material | Carbon Spring Steel |
| Housing Diameter | 1.85 in |
| Weight | 0.011 LB |

