- 2.750" Housing Diameter
- .093" Thick
- 2.921" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Series | WHT |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Thrust Load Groove | 14580 lbf |
| Housing Diameter | 2 3/4 in |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Thickness | 0.093 in |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.075 in |
| Weight | 0.01 LB |

