- 0.562" Housing Diameter
- 0.035" Thick
- 0.597" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Groove Depth | 0.015 in |
| Package Type | Loose |
| Housing Diameter | 0.56 in |
| Duty | Medium Heavy-Duty |
| Type | Retaining Ring |
| Plating | N/A |
| Series | WHT |
| Thickness | 0.035 in |
| Weight | 0.001 LB |

