- 5.750" Housing Diameter
- .127" Thick
- 6.062" Free Diameter
- 302 Stainless Steel
- Medium Heavy Duty Retaining Ring
| Inch/Metric | Inch |
| Housing Diameter | 5 3/4 in |
| Type | Retaining Ring |
| Thickness | 0.127 in |
| Material | Stainless Steel |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Package Type | Stacked |
| Groove Depth | 0.135 in |
| Thrust Load Groove | 54870 lbf |
| Weight | 0.233 LB |

