- 6.25" Housing Diameter
- 0.165" Thick
- 6.576" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Plating | N/A |
| Groove Depth | 0.14 in |
| Inch/Metric | Inch |
| Series | WHT |
| Housing Diameter | 6 1/4 in |
| Package Type | Loose |
| Thickness | 0.165 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Duty | Medium Heavy-Duty |
| Weight | 0.27 LB |

