- 6.500" Housing Diameter
- .165" Thick
- 6.837" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Plating | N/A |
| Thrust Load Groove | 66620 lbf |
| Groove Depth | 0.145 in |
| Housing Diameter | 6.5 in |
| Package Type | Stacked |
| Thickness | 0.165 in |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | WHT |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.285 LB |

