- 6.5" Housing Diameter
- 0.165" Thick
- 6.837" Free Diameter
- Carbon Steel
- Medium Heavy Duty Internal Retaining Rings
| Material | Carbon Spring Steel |
| Package Type | Loose |
| Thickness | 0.165 in |
| Groove Depth | 0.145 in |
| Plating | N/A |
| Inch/Metric | Inch |
| Housing Diameter | 6 1/2 in |
| Series | WHT |
| Type | Retaining Ring |
| Duty | Medium Heavy-Duty |
| Weight | 0.278 LB |

