- 7.500" Housing Diameter
- .189" Thick
- 7.895" Free Diameter
- 302 Stainless Steel
- 3 Turn Offset
| Thrust Load Groove | 90120 lbf |
| Material | Stainless Steel |
| Thickness | 0.189 in |
| Package Type | Stacked |
| Housing Diameter | 7 1/2 in |
| Plating | N/A |
| Groove Depth | 0.17 in |
| Material Specification | 302 Stainless Steel |
| Series | WHT |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Weight | 0.457 LB |

