- 1.687" Shaft Diameter
- 0.049" Thick
- 1.61" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Type | Retaining Ring |
| Duty | Medium-Duty |
| Groove Width [Max] | 0.056 in |
| Package Type | Loose |
| Groove Depth | 0.03 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Series | Medium Duty |
| Material | Carbon Spring Steel |
| Thickness | 0.049 in |
| Section Height | 0.118 in |
| Shaft Dia. | 1.687 in |
| Weight | 0.008 LB |

