- 3.75" Shaft Diameter
- 0.061" Thick
- 3.606" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Inch/Metric | Inch |
| Plating | N/A |
| Duty | Medium-Duty |
| Groove Width [Max] | 0.068 in |
| Type | Retaining Ring |
| Section Height | 0.198 in |
| Shaft Dia. | 3.75 in |
| Package Type | Loose |
| Groove Depth | 0.056 in |
| Thickness | 0.061 in |
| Series | Medium Duty |
| Material | Carbon Spring Steel |
| Weight | 0.037 LB |

