- 4.687" Shaft Diameter
- .072" Thick
- 4.508" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Plating | N/A |
| Series | WS |
| Package Type | Tube |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.072 in |
| Thrust Load Groove | 23190 lbf |
| Material | Carbon Spring Steel |
| Groove Depth | 0.07 in |
| Shaft Dia. | 4.687 in |
| Weight | 0.073 LB |

