- 7.875" Shaft Diameter
- .086" Thick
- 7.611" Free Diameter
- Carbon Steel
- Medium Duty External Retaining Ring
| Groove Depth | 0.101 in |
| Package Type | Tube |
| Thrust Load Groove | 56220 lbf |
| Plating | N/A |
| Series | WS |
| Inch/Metric | Inch |
| Shaft Dia. | 7.875 in |
| Type | Retaining Ring |
| Thickness | 0.086 in |
| Material | Carbon Spring Steel |
| Weight | 0.182 LB |

