- 0.984" Shaft Diameter
- 0.037" Thick
- 0.93" Free Diameter
- 302 Stainless Steel
- Medium Duty External Retaining Ring
| Shaft Dia. | 0.984 in |
| Section Height | 0.075 in |
| Duty | Medium-Duty |
| Package Type | Loose |
| Material Specification | 302 Stainless Steel |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Thickness | 0.037 in |
| Series | Medium Duty |
| Groove Depth | 0.021 in |
| Groove Width [Max] | 0.042 in |
| Weight | 0.002 LB |

