- 1" Shaft Diameter
- 0.042" Thick
- 0.932" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Series | Heavy-Duty |
| Groove Width [Max] | 0.046 in |
| Material | Carbon Spring Steel |
| Section Height | 0.085 in |
| Package Type | Loose |
| Shaft Dia. | 1 in |
| Duty | Heavy-Duty |
| Type | Retaining Ring |
| Thickness | 0.042 in |
| Groove Depth | 0.03 in |
| Inch/Metric | Inch |
| Plating | N/A |
| Weight | 0.003 LB |

