- 13.250" Shaft Diameter
- .187" Thick
- 12.598" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Plating | N/A |
| Series | WSM |
| Groove Depth | 0.282 in |
| Thrust Load Groove | 264120 lbf |
| Inch/Metric | Inch |
| Shaft Dia. | 13.25 in |
| Package Type | Tube |
| Thickness | 0.187 in |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Weight | 1.333 LB |

