- 6.5" Shaft Diameter
- 0.156" Thick
- 6.181" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Duty | Heavy-Duty |
| Plating | N/A |
| Thickness | 0.156 in |
| Inch/Metric | Inch |
| Groove Depth | 0.138 in |
| Section Height | 0.418 in |
| Package Type | Loose |
| Groove Width [Max] | 0.174 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Series | Heavy-Duty |
| Shaft Dia. | 6.5 in |
| Weight | 0.351 LB |

