- 0.75" Shaft Diameter
- 0.042" Thick
- 0.698" Free Diameter
- 302 Stainless Steel
- Heavy Duty External Retaining Ring
| Inch/Metric | Inch |
| Series | Heavy-Duty |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.042 in |
| Duty | Heavy-Duty |
| Shaft Dia. | 0.75 in |
| Type | Retaining Ring |
| Groove Width [Max] | 0.046 in |
| Material | Stainless Steel |
| Groove Depth | 0.023 in |
| Section Height | 0.065 in |
| Plating | N/A |
| Package Type | Loose |
| Weight | 0.002 LB |

