- 0.875" Shaft Diameter
- 0.042" Thick
- 0.814" Free Diameter
- Carbon Steel
- Heavy Duty External Retaining Ring
| Series | Heavy-Duty |
| Groove Width [Max] | 0.046 in |
| Plating | N/A |
| Thickness | 0.042 in |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Groove Depth | 0.027 in |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Type | Retaining Ring |
| Duty | Heavy-Duty |
| Section Height | 0.075 in |
| Weight | 0.002 LB |

