- 1.188" Shaft Diameter
- .050" Thick
- 1.126" Free Diameter
- Carbon Steel
- Medium Heavy Duty External Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Thickness | 0.05 in |
| Groove Depth | 0.027 in |
| Material | Carbon Spring Steel |
| Series | WST |
| Thrust Load Groove | 2270 lbf |
| Package Type | Loose |
| Inch/Metric | Inch |
| Shaft Dia. | 1.188 in |
| Weight | 0.004 LB |

